PFFL75
Appleton Fittings, Pulling Elbow Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PFFL75

Appleton Fittings, Pulling Elbow Series
In stock
Item Number
PFFL75
MFG Item Number
PFFL75
PFFL75 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Pulling Elbow Series
Item #
PFFL75
3/4 IN FEM PULLING ELB

Pulling Elbow Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PFFL75
Item Number PFFL75
Manufacturer Appleton
Product Series Pulling Elbow
Family Series Appleton Fittings, Pulling Elbow Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female to Female - Threaded
Angle 90 °
Trade Size 1/2 "
Includes Gasket No
Material Iron
Composition Metallic
Hazardous Rated No
Approvals UL
Comments Listed for Ordinary Locations
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved