SLB100
Appleton Fittings, Entrance Pulling Ell Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SLB100

Appleton Fittings, Entrance Pulling Ell Series
In stock
Item Number
SLB100
MFG Item Number
SLB100
SLB100 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Entrance Pulling Ell Series
Item #
SLB100
1 IN SVC-ENT ELL ALUM

Entrance Pulling Ell Series Information

  • Cover and gasket included
  • Hub in back sits flat on wall
  • Limited to No. 6 AWG maximum wire size. The maximum quantity of conductors is based on the maximum conductor fill for the trade size of the raceway (conduit)
Appleton and O‑Z/Gedney offer NEER aluminum service entrance pulling ells for threaded rigid conduit and IMC. The SLB and SLB‑XL can be used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Specifications

Specifications
Manufacturer Part Number SLB100
Item Number SLB100
Manufacturer Appleton
Product Series Entrance Pulling Ell
Family Series Appleton Fittings, Entrance Pulling Ell Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Angle 90 °
Trade Size 1 "
Includes Gasket Yes
Gasket Material Fiber
Material Aluminum
Composition Metallic
Hazardous Rated No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved