The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ST4550
Appleton Fittings, Liquidtight ST Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Fittings, Liquidtight ST Series
Fitting, 1/2in.NPT, 45 Degree
Liquidtight ST Series Information
Appleton liquidtight ST Series plain throat connectors provide a dependable connection for liquidtight flexible metal conduit. Available in straight, 45 Degrees and 90 Degrees styles and trade sizes from 3/8" through 4". The compact design results in a connector that offers a small turning radius. They seal out oil, water, dust, dirt and fumes.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
ST4550
Item Number
ST4550
Manufacturer
Appleton
Product Series
Liquidtight ST
Family Series
Appleton Fittings, Liquidtight ST Series
Conduit/Cable Type
FMC (Flexible Metallic Conduit)
Connection Type
Compression
Angle
45 °
Trade Size
1/2 "
Hub Size
1/2 "
Hub Type
Male NPT Thread
Grounding Lug
No
Insulated Throat
No
Jacketed
No
Material
Malleable Iron
Composition
Metallic
Exposure Rating
Liquid Tight
Max NEMA Rating
NEMA FB1
Hazardous Rated
No
Approvals
CSA, UL
Net Weight
0.22 lbs
Gross Weight
0.22 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved