STG100
Appleton Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

STG100

Appleton Fittings
In stock
Item Number
STG100
MFG Item Number
STG100
STG100 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
STG100
1 IN LIQUIDTIGHT GASKET

Series Information

Specifications

Specifications
Max NEMA Rating NEMA FB1
Manufacturer Part Number STG100
Item Number STG100
Manufacturer Appleton
Family Series Appleton Fittings
Trade Size 1 "
Material Steel Backed Neoprene
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved