STG25
Appleton Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

STG25

Appleton Fittings
In stock
Item Number
STG25
MFG Item Number
STG25
This item cannot be canceled or returned
STG25 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
STG25
1/4 IN LIQUIDTIGHT GASKET

Series Information

Specifications

Specifications
Max NEMA Rating NEMA FB1
Ships Factory Direct No
Manufacturer Part Number STG25
Item Number STG25
Manufacturer Appleton
Family Series Appleton Fittings
Trade Size 1/4 "
Material Neoprene
Hazardous Rated No
Approvals CSA, UL
Net Weight 0.0013 lbs
Gross Weight 0.0013 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved