STG50
Appleton Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

STG50

Appleton Fittings
In stock
Item Number
STG50
MFG Item Number
STG50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
STG50
1/2 IN LIQUIDTIGHT GASKET

Series Information

Specifications

Specifications
Max NEMA Rating NEMA FB1
Ships Factory Direct No
Manufacturer Part Number STG50
Item Number STG50
Manufacturer Appleton
Family Series Appleton Fittings
Trade Size 1/2 "
Material Steel Backed Neoprene
Approvals CSA, UL
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved