STN90100SR
Appleton Grips, Liquidtight Flexible Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

STN90100SR

Appleton Grips, Liquidtight Flexible Series
In stock
Item Number
STN90100SR
MFG Item Number
STN90100SR
This item cannot be canceled or returned
STN90100SR is available to buy in increments of 4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grips, Liquidtight Flexible Series
Item #
STN90100SR
1 IN 90D LFMC HUB ADAPTER MESH

Liquidtight Flexible Series Information

Appleton liquidtight flexible metal conduit connectors with wire mesh strain relief are designed for use with use with liquidtight flexible metal conduit that is subjected to flexure, vibration, motion, or strain. STB Type connects to threaded hubs. STN Type is for connections to sheet metal enclosures. Female ST Type connects to threaded rigid conduit and IMC. The stainless steel wire mesh prevents pull‑out of flexible conduit from fitting and alleviates flexing stress at liquidtight connection.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number STN90100SR
Item Number STN90100SR
Manufacturer Appleton
Product Series Liquidtight Flexible
Family Series Appleton Grips, Liquidtight Flexible Series
Min Cord Diameter 1.29 "
Max Cord Diameter 1.32 "
Mesh Style Stainless Steel Mesh
Hub Size 1 " NPT
Approvals CSA, UL
Comments Suitable for wet locations, Liquidtight, raintight, oiltight, and concretetight
Net Weight 1.0138 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved