STSR250
Appleton Grips, STSR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

STSR250

Appleton Grips, STSR Series
In stock
Item Number
STSR250
MFG Item Number
STSR250
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grips, STSR Series
Item #
STSR250
2-1/2 IN MESH STRAIN RELIEF

STSR Series Information

Specifications

Specifications
Manufacturer Part Number STSR250
Item Number STSR250
Manufacturer Appleton
Product Series STSR
Family Series Appleton Grips, STSR Series
Hub Size 2.50 " NPT
Approvals CSA, UL
Comments For Liquidtight Flexible Metal Conduit, For Ordinary Locations
Net Weight 0.5875 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved