The store will not work correctly when cookies are disabled.
TWCL75
Appleton Conduit Mounts, EMT Clamps and Straps Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Conduit Mounts, EMT Clamps and Straps Series
3/4 IN STEEL 1 HOLE CLAMP
EMT Clamps and Straps Series Information
- Malleable iron clamps are exceptionally rugged and strong
- Steel clamps and adapters offer economy and have integral formed gussets for excellent strength
- TWCL one‑hole EMT clamp is malleable iron
- TWCL one‑hole no‑thread to threaded fittings strap is steel
- TW two‑hole EMT clamp is malleable iron
O‑Z/Gedney offers clamps and straps. They are used to secure oval/round cables or support runs of rigid metal conduit, IMC and EMT.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
TWCL75 |
Item Number |
TWCL75 |
Manufacturer |
Appleton |
Product Series |
EMT Clamps and Straps |
Family Series |
Appleton Conduit Mounts, EMT Clamps and Straps Series |
Type |
EMT (Electrical Metallic Tubing) |
Exposure Rating |
Indoor, Outdoor |
Hazardous Rated |
No |
Composition |
Steel |
Style |
One Hole |
EMT Size (in) |
3/4 " |
Net Weight |
0.035 lbs |
Gross Weight |
0.035 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved