UCS250J1U1
Appleton Switches, Unicode Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UCS250J1U1

Appleton Switches, Unicode Series
In stock
Item Number
UCS250J1U1
MFG Item Number
UCS250J1U1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Unicode Series
Item #
UCS250J1U1
Control Stations - Uni-Code Se

Unicode Series Information

Appleton UniCode Series factory sealed control stations are for use in washdown areas and other damp, wet and highly corrosive areas for control operation of motors and other equipment. A variety of push buttons and selector switches are available for use in conjunction with contactors or magnetic starters for remote control of motors in hazardous locations. They provide circuit control and/or selection. Pilot lights are available to provide visual assurance that an electrical function is being performed at a remote or local hazardous location.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number UCS250J1U1
Item Number UCS250J1U1
Manufacturer Appleton
Product Series Unicode
Family Series Appleton Switches, Unicode Series
Total Number of Devices 2
Number of Pushbuttons 1
Number of Pilot Lights 1
Illuminated Yes
Button Label Start
Pilot Light Label Blank
Button Color Green
Pilot Light Lens Color Red
Contact Type(s) Momentary
Enclosure Type Dead End
Hub Size 1/2 "
Number of Selector Switches 0
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved