UCS410J4
Appleton Switches, Unicode Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UCS410J4

Appleton Switches, Unicode Series
In stock
Item Number
UCS410J4
MFG Item Number
UCS410J4
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Unicode Series
Item #
UCS410J4
Control Stations - Uni-Code Se

Unicode Series Information

Appleton UniCode Series factory sealed control stations are for use in washdown areas and other damp, wet and highly corrosive areas for control operation of motors and other equipment. A variety of push buttons and selector switches are available for use in conjunction with contactors or magnetic starters for remote control of motors in hazardous locations. They provide circuit control and/or selection. Pilot lights are available to provide visual assurance that an electrical function is being performed at a remote or local hazardous location.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number UCS410J4
Item Number UCS410J4
Manufacturer Appleton
Product Series Unicode
Family Series Appleton Switches, Unicode Series
Total Number of Devices 4
Number of Pushbuttons 0
Number of Pilot Lights 4
Illuminated Yes
Pilot Light Label Blank
Pilot Light Lens Color Red
Enclosure Type Dead End
Hub Size 1 "
Number of Selector Switches 0
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved