UNY100NR
Appleton Fittings, UNY Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UNY100NR

Appleton Fittings, UNY Series
In stock
Item Number
UNY100NR
MFG Item Number
UNY100NR
Series
UNY100NR is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, UNY Series
Item #
UNY100NR
1 UNION CONNECTOR TYPE UNY

UNY Series Information

Appleton UNY explosionproof and dust‑ignitionproof unions are used for joining conduit and connecting conduit to enclosures. They facilitate modifications and permit the removal of enclosures without turning or removing conduit. They are also available as expansion unions, which compensate for the expansion and contraction of conduit.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number UNY100NR
Item Number UNY100NR
Manufacturer Appleton
Product Series UNY
Family Series Appleton Fittings, UNY Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Male to Female
Angle Straight
Trade Size 1 "
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Material Steel
Composition Metallic
Exposure Rating Dust-Ignition Proof, Explosion Proof
Hazardous Rated Yes
Approvals CSA, UL
Net Weight 0.0403 lbs
Gross Weight 0.0403 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved