WCB14WNM
Appleton Electrical Box Covers, NM Weatherproof Covers Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WCB14WNM

Appleton Electrical Box Covers, NM Weatherproof Covers Series
In stock
Item Number
WCB14WNM
MFG Item Number
WCB14WNM
This item cannot be canceled or returned
WCB14WNM is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, NM Weatherproof Covers Series
Item #
WCB14WNM
1 GANG BLNK CVR 4 SCR WHT PVC

NM Weatherproof Covers Series Information

  • Continuous box and cover compression ensure complete sealing at gasket interface to prevent moisture entry
  • Lockable covers
  • Mounting hardware and gasket provided with each cover
Appleton and O‑Z/Gedney marine rated single and two gang weatherproof boxes are ideal for use in highly corrosive areas, beaches, docks, pools, or other wet location areas. They are used as junction or device boxes for switches, receptacles, GFCIs, etc. Lampholders are for use in exterior and interior applications. The PVC/polycarbonate construction prevents entry of dirt, dust and moisture. They are resistant to impact, heat or low temperature distortion, and mold. Continuous box and cover compression ensure complete sealing at gasket interface.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number WCB14WNM
Item Number WCB14WNM
Manufacturer Appleton
Product Series NM Weatherproof Covers
Family Series Appleton Electrical Box Covers, NM Weatherproof Covers Series
Composition Non-Metallic
Material PVC
Number of Gangs 1
Cover Type Blank
Cover Style Flat
Color White
Gasket Included Yes
Approvals CSA, cULus, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved