WCB24
Appleton Electrical Box Covers, Weatherproof Cover Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WCB24

Appleton Electrical Box Covers, Weatherproof Cover Series
In stock
Item Number
WCB24
MFG Item Number
WCB24
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, Weatherproof Cover Series
Item #
WCB24
2 GANG BLANK CVR ALUM

Weatherproof Cover Series Information

  • Continuous box and cover compression ensure complete sealing at gasket interface to prevent moisture entry
  • Lockable covers and covers with integral devices are offered
  • Mounting hardware and gasket provided with each cover
  • Locking swivel knuckle on lampholders permits positive lamp positioning and accurate directional aiming
Appleton and O‑Z/Gedney one and two gang metallic weatherproof outlet boxes, extension and covers are designed for branch circuit wiring in wet, damp or dry locations. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. The continuous, seamless diecast construction prevents entry of dirt, dust and moisture. A polyester powder coating provides weatherproof durability. Continuous box and cover compression ensure complete sealing at gasket interface to prevent moisture entry.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number WCB24
Item Number WCB24
Manufacturer Appleton
Product Series Weatherproof Cover
Family Series Appleton Electrical Box Covers, Weatherproof Cover Series
Composition Metallic
Number of Gangs 2
Cover Type Blank
Cover Style Flat
Color Gray
Gasket Included Yes
Approvals CSA, cULus, UL
Net Weight 0.23 lbs
Gross Weight 0.23 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved