XLT10CB
Appleton Heat Tracing
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XLT10CB

Appleton Heat Tracing
In stock
Item Number
XLT10CB
MFG Item Number
XLT10CB
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heat Tracing, Series
Item #
XLT10CB
Srhc Xlt 10W 120V W/Brd

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number XLT10CB
Item Number XLT10CB
Manufacturer Appleton
Family Series Appleton Heat Tracing
Wire Gauge (AWG) 14 AWG
Conductor Type Copper
Maximum Length 255 '
Input Voltage 120 VAC
Watts Per Foot 10 W
Cable Type Self-Regulating
Cable Insulation Type Tinned Copper Braid
Max Maintenance Temperature 300 °F
T-Rating T3
Approvals CSA, FM, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved