XLT20CB
Appleton Heat Tracing, XLT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XLT20CB

Appleton Heat Tracing, XLT Series
In stock
Item Number
XLT20CB
MFG Item Number
XLT20CB
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heat Tracing, XLT Series
Item #
XLT20CB
Srhc Xlt 20W 120V W/Brd

XLT Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number XLT20CB
Item Number XLT20CB
Manufacturer Appleton
Product Series XLT
Family Series Appleton Heat Tracing, XLT Series
Wire Gauge (AWG) 14 AWG
Conductor Type Copper
Maximum Length 150 '
Input Voltage 120 VAC
Watts Per Foot 20 W
Cable Type Self-Regulating
Cable Insulation Type Tinned Copper Braid
Max Maintenance Temperature 300 °F
T-Rating T3
Approvals CSA, FM, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved