XLT20J
Appleton Heat Tracing
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XLT20J

Appleton Heat Tracing
In stock
Item Number
XLT20J
MFG Item Number
XLT20J
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heat Tracing, Series
Item #
XLT20J
Srhc Xlt 20W 120V W/Brd/Jkt

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number XLT20J
Item Number XLT20J
Manufacturer Appleton
Family Series Appleton Heat Tracing
Wire Gauge (AWG) 14 AWG
Conductor Type Copper
Maximum Length 150 '
Input Voltage 120 VAC
Watts Per Foot 20 W
Cable Type Self-Regulating
Cable Insulation Type Tinned Copper Braid and Fluoropolymer
Max Maintenance Temperature 300 °F
T-Rating T3
Approvals CSA, FM, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved