XLT210J
Appleton Heat Tracing
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XLT210J

Appleton Heat Tracing
In stock
Item Number
XLT210J
MFG Item Number
XLT210J
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heat Tracing, Series
Item #
XLT210J
Srhc Xlt 10W 240V W/Brd/Jkt

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number XLT210J
Item Number XLT210J
Manufacturer Appleton
Family Series Appleton Heat Tracing
Wire Gauge (AWG) 14 AWG
Conductor Type Copper
Maximum Length 515 '
Input Voltage 240 VAC
Watts Per Foot 10 W
Cable Type Self-Regulating
Cable Insulation Type Tinned Copper Braid and Fluoropolymer
Max Maintenance Temperature 300 °F
T-Rating T3
Approvals CSA, FM, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved