The store will not work correctly when cookies are disabled.
XLT5J
Appleton Heat Tracing, XLT Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Srhc Xlt 5W 120V W/Brd/Jkt
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
XLT5J |
Item Number |
XLT5J |
Manufacturer |
Appleton |
Product Series |
XLT |
Family Series |
Appleton Heat Tracing, XLT Series |
Wire Gauge (AWG) |
14 AWG |
Conductor Type |
Copper |
Maximum Length |
365 ' |
Input Voltage |
120 VAC |
Watts Per Foot |
5 W |
Cable Type |
Self-Regulating |
Cable Insulation Type |
Tinned Copper Braid and Fluoropolymer |
Max Maintenance Temperature |
300 °F |
T-Rating |
T3 |
Approvals |
CSA, FM, UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved