NL2951WL2A
Arcolectric Pilot Lights
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NL2951WL2A

Arcolectric Pilot Lights
In stock
Item Number
NL2951WL2A
MFG Item Number
NL2951WL2A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, Series
Item #
NL2951WL2A
INDICATOR, RND 125VAC/VDC NEON AMBER

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NL2951WL2A
Item Number NL2951WL2A
Manufacturer Arcolectric
Family Series Arcolectric Pilot Lights
Push-to-Test No
Lamp Type Neon
Lens Shape Flat Round
Lens Color Amber
Nominal Lamp Voltage 120 VAC, 125 VDC
Terminal Type Quick Connect, Solder
Approvals CSA, UL
Gross Weight 0.015 lbs
Net Weight 0.015 lbs
Depth Behind Panel 1.28 "

*Galco is not an authorized distributor for this brand Click here for details.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved