1107A
Cooper Plugs & Receptacles, Decorator Receptacles Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1107A

Cooper Plugs & Receptacles, Decorator Receptacles Series
In stock
Item Number
1107A
MFG Item Number
1107A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Decorator Receptacles Series
Item #
1107A
Recp Deco Duplex 15A 125V 2P3W Al

Decorator Receptacles Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1107A
Item Number 1107A
Manufacturer Cooper
Product Series Decorator Receptacles
Family Series Cooper Plugs & Receptacles, Decorator Receptacles Series
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
NEMA Configuration 5-15R
Color Almond
Watertight No
Corrosion Resistant No
Isolated Ground No
Tamper Resistant No
Illuminated No
Weather Resistant No
Approvals CSA, UL
RoHS Compliant No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved