1107GY-BOX
Cooper Plugs & Receptacles, Decorator Receptacles Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1107GY-BOX

Cooper Plugs & Receptacles, Decorator Receptacles Series
In stock
Item Number
1107GY-BOX
MFG Item Number
1107GY-BOX
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Decorator Receptacles Series
Item #
1107GY-BOX
Recp Deco Duplex 15A 125V 2P3W Gy

Decorator Receptacles Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1107GY-BOX
Item Number 1107GY-BOX
Manufacturer Cooper
Product Series Decorator Receptacles
Family Series Cooper Plugs & Receptacles, Decorator Receptacles Series
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Connection Type Duplex Receptacle
NEMA Configuration 5-15R
Color Gray
Watertight No
Corrosion Resistant No
Isolated Ground No
Tamper Resistant No
Illuminated No
Weather Resistant No
Approvals CSA, UL
RoHS Compliant No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved