1113-SP
Cooper Electrical Boxes, Cast Aluminum Boxes Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1113-SP

Cooper Electrical Boxes, Cast Aluminum Boxes Series
In stock
Item Number
1113-SP
MFG Item Number
1113-SP
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, Cast Aluminum Boxes Series
Item #
1113-SP
Box Wr Cast Aluminum 3 Openings 1/2in.

Cast Aluminum Boxes Series Information

  • Raised Knockout Studs on Back of Box Provide Alternative Means for Wall Mounting ‑ Strike Desired Studs with Sharp Hammer Blow for Clean Mounting Holes
  • Electrostatically Painted with a Baked, Weatherresistant Powder Finish for Exceptional Durability
  • Mounting Lugs Provide Strength and Durability on Any Mounting Surface
  • Accept Single Gang Weatherproof Covers and Standard FS Covers
  • Easy Access Ground Screw Hole Located Inside Back Wall Of Box
  • Two Closure Plugs and Mounting Lugs Furnished
  • Threaded Outlets for Conduit and Connectors


Specifications

Specifications
Product Series Cast Aluminum Boxes
Item Number 1113-SP
Manufacturer Part Number 1113-SP
Manufacturer Cooper
Family Series Cooper Electrical Boxes, Cast Aluminum Boxes Series
Style FS
Number of Gangs 1
Hub Size (in) 1/2 "
Number of Hubs 3
Connection Type Threaded
Feed Type Feed Thru
Mounting Lugs Yes
Ground Screw No
Composition Aluminum
Hazardous Rated No
Approvals CSA, UL
RoHS No
Net Weight 0.55 lbs
Gross Weight 0.61 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved