1136V
Cooper Power Strips, Circuit Breaker Strip Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1136V

Cooper Power Strips, Circuit Breaker Strip Series
In stock
Item Number
1136V
MFG Item Number
1136V
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Strips, Circuit Breaker Strip Series
Item #
1136V
Power Strip W/Cb 6 Outlet 3ft. 14/3

Circuit Breaker Strip Series Information

  • Portable Strip Converts Single Outlet to Multiple Outlets (1875W Maximum)
  • Made of High Impact‑Resistant Thermoplastic for Long‑Term Durability
  • Circuit Breaker with Reset Feature Shuts Off Power If Overloaded

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1136V
Item Number 1136V
Manufacturer Cooper
Product Series Circuit Breaker Strip
Family Series Cooper Power Strips, Circuit Breaker Strip Series
Nominal Input Voltage 120 VAC
Frequency 60 Hz
Output Watts 1,875 W
Circuit Breaker 15 A
Number of Outlets 6
Telephone Protection No
Cable Protection No
Network Protection No
EMI/RFI Filtering No
Intended Application Home/Office
Material Plastic
Cord Length 3 '
Power Switch Yes
Approvals UL
RoHS No
Net Weight 0.64 lbs
Gross Weight 0.64 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved