1208V
Cooper Plugs & Receptacles, Surge Bloc Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1208V

Cooper Plugs & Receptacles, Surge Bloc Series
In stock
Item Number
1208V
MFG Item Number
1208V
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Surge Bloc Series
Item #
1208V
Tvss Recp Duplex 15A 125V Surgebloc

Surge Bloc Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1208V
Item Number 1208V
Manufacturer Cooper
Product Series Surge Bloc
Family Series Cooper Plugs & Receptacles, Surge Bloc Series
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Connection Type Duplex Receptacle
NEMA Configuration 5-15R
Color Ivory
Watertight No
Corrosion Resistant No
Isolated Ground No
Tamper Resistant No
Illuminated No
Weather Resistant No
Approvals cULus
RoHS Compliant No
Comments Surge Protection; Audible Alarm
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved