1210BL
Cooper Plugs & Receptacles, Surge Bloc Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1210BL

Cooper Plugs & Receptacles, Surge Bloc Series
In stock
Item Number
1210BL
MFG Item Number
1210BL
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Surge Bloc Series
Item #
1210BL
Tvss Recp Duplex 20A 125V Surgebloc

Surge Bloc Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1210BL
Item Number 1210BL
Manufacturer Cooper
Product Series Surge Bloc
Family Series Cooper Plugs & Receptacles, Surge Bloc Series
Current Rating 20 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
NEMA Configuration 5-20R
Color Black
Watertight No
Corrosion Resistant No
Isolated Ground No
Tamper Resistant No
Illuminated No
Weather Resistant No
Approvals cULus
RoHS Compliant No
Comments Surge Protection; Audible Alarm
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved