1219V-BOX
Cooper Plugs & Receptacles, Three Outlet Grounding Adapters Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1219V-BOX

Cooper Plugs & Receptacles, Three Outlet Grounding Adapters Series
In stock
Item Number
1219V-BOX
MFG Item Number
1219V-BOX
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Three Outlet Grounding Adapters Series
Item #
1219V-BOX
Adapt Grd 3 Outlet W/Grd Lug 15A

Three Outlet Grounding Adapters Series Information

  • Grounding Lug Fastens to Wall Plate Mounting Screw for Excellent Ground Connection
  • Molded of High Impact‑Resistant Thermoplastic for Long Term Durability
  • Converts 2 Pole Polarized Outlet to 3 Wire Grounding Outlets
  • Solid Brass Blades for Long Life and Low Heat Rise at Full Load


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1219V-BOX
Item Number 1219V-BOX
Manufacturer Cooper
Product Series Three Outlet Grounding Adapters
Family Series Cooper Plugs & Receptacles, Three Outlet Grounding Adapters Series
Current Rating 15 A
Voltage Rating 125 VAC
NEMA Configuration 1-15R
Color Ivory
Grounding Yes
Approvals UL
RoHS Compliant No
Net Weight 0.1 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved