1253-BOX
Cooper Plugs & Receptacles, Commercial Power Device Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1253-BOX

Cooper Plugs & Receptacles, Commercial Power Device Series
In stock
Item Number
1253-BOX
MFG Item Number
1253-BOX
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Commercial Power Device Series
Item #
1253-BOX
Recp Single Flush 50A 125V 2P3W Bk

Commercial Power Device Series Information

  • Back Features Concentric Knockouts and an Adjustable Cord Clamp to Allow Wiring from Back or Bottom
  • Flush Receptacles Feature Heavy Gauge Galvanized Steel Mounting Strap and Glass‑Reinforced Nylon Body
  • Universal Plugs Include Blades for Both 30A and 50A Configurations of the Same Voltage
  • Surface Receptacles Can Be Wired for Back or Bottom Wiring
  • Variety of 30A, 50A and 60A Configurations Available
  • Patented Lay‑In Terminals Accept up to #4 AWG Wire
  • Terminals Have Pressure Plates to Protect Wires


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1253-BOX
Item Number 1253-BOX
Manufacturer Cooper
Product Series Commercial Power Device
Family Series Cooper Plugs & Receptacles, Commercial Power Device Series
Current Rating 50 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Body Type Flush Mount
Connection Type Receptacle
NEMA Configuration 5-50R
Color Black
Watertight No
Corrosion Resistant No
Isolated Ground No
Tamper Resistant No
Illuminated No
Weather Resistant No
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved