1433
Cooper Plugs & Receptacles, Complex Environment Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1433

Cooper Plugs & Receptacles, Complex Environment Series
In stock
Item Number
1433
MFG Item Number
1433
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Complex Environment Series
Item #
1433
Plug, 2P-3W, 20A 125V, Yellow,

Complex Environment Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1433
Item Number 1433
Manufacturer Cooper
Product Series Complex Environment
Family Series Cooper Plugs & Receptacles, Complex Environment Series
Current Rating 20 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Body Type Straight
NEMA Configuration 5-20P
Color Yellow
Watertight No
Corrosion Resistant Yes
Isolated Ground No
Tamper Resistant No
Illuminated No
Weather Resistant No
Approvals cULus
RoHS Compliant Yes
Comments Severe Duty
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved