1447
Cooper Plugs & Receptacles, Complex Environment Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1447

Cooper Plugs & Receptacles, Complex Environment Series
In stock
Item Number
1447
MFG Item Number
1447
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Complex Environment Series
Item #
1447
Plug, 2P-3W, 15A 125V, Yellow,

Complex Environment Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 1447
Item Number 1447
Manufacturer Cooper
Product Series Complex Environment
Family Series Cooper Plugs & Receptacles, Complex Environment Series
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Body Type Straight
NEMA Configuration 5-15P
Color Yellow
Watertight No
Corrosion Resistant Yes
Isolated Ground No
Tamper Resistant No
Illuminated No
Weather Resistant No
Approvals cULus
RoHS Compliant Yes
Comments Severe Duty
Net Weight 0.155 lbs
Gross Weight 0.175 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved