1448
Cooper Plugs & Receptacles, Complex Environment Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1448

Cooper Plugs & Receptacles, Complex Environment Series
In stock
Item Number
1448
MFG Item Number
1448
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Complex Environment Series
Item #
1448
Plug, 2P-3W, 20A 250V, Yellow,

Complex Environment Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1448
Item Number 1448
Manufacturer Cooper
Product Series Complex Environment
Family Series Cooper Plugs & Receptacles, Complex Environment Series
Current Rating 20 A
Number of Poles 2
Number of Wires 3
Voltage 250 VAC
Body Type Straight
Connection Type Plug
NEMA Configuration 6-20P
Color Yellow
Watertight No
Corrosion Resistant Yes
Isolated Ground No
Tamper Resistant No
Illuminated No
Weather Resistant No
Approvals cULus
RoHS Compliant Yes
Comments Severe Duty
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved