14W47
Cooper Plugs & Receptacles, Complex Environment Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

14W47

Cooper Plugs & Receptacles, Complex Environment Series
In stock
Item Number
14W47
MFG Item Number
14W47
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Complex Environment Series
Item #
14W47
Plug, 2P-3W, 15A 125V, Yellow, 5-15,

Complex Environment Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 14W47
Item Number 14W47
Manufacturer Cooper
Product Series Complex Environment
Family Series Cooper Plugs & Receptacles, Complex Environment Series
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Phase 1
Body Type Straight
Connection Type Plug
NEMA Configuration 5-15P
Color Yellow
Watertight Yes
Corrosion Resistant Yes
Isolated Ground No
Tamper Resistant No
Illuminated No
Weather Resistant No
Approvals cULus
RoHS Compliant Yes
Net Weight 0.24 lbs
Gross Weight 0.24 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved