14W49
Cooper Plugs & Receptacles, Complex Environment Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

14W49

Cooper Plugs & Receptacles, Complex Environment Series
In stock
Item Number
14W49
MFG Item Number
14W49
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Complex Environment Series
Item #
14W49
Plug, 2P-3W, 15A 250V, Yellow, 6-15,

Complex Environment Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 14W49
Item Number 14W49
Manufacturer Cooper
Product Series Complex Environment
Family Series Cooper Plugs & Receptacles, Complex Environment Series
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 250 VAC
Phase 1
Body Type Straight
Connection Type Plug
NEMA Configuration 6-15P
Color Yellow
Watertight Yes
Corrosion Resistant Yes
Isolated Ground No
Tamper Resistant No
Illuminated No
Weather Resistant No
Approvals cULus
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved