1895L
Cooper Switches, Industrial Three Position Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1895L

Cooper Switches, Industrial Three Position Series
In stock
Item Number
1895L
MFG Item Number
1895L
Availability

Obsolete Item No Longer Available

Product Details

Overview

Switches, Industrial Three Position Series
Item #
1895L
Switch Locking Sp 3Pos 15A 120/277V

Industrial Three Position Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1895L
Item Number 1895L
Manufacturer Cooper
Product Series Industrial Three Position
Family Series Cooper Switches, Industrial Three Position Series
Grade Industrial
Switch Configuration Single Pole
Voltage 120 VAC, 277 VAC
Current 15 A
Face Color Blue
Grounding Automatic
Operator Key
Illuminated No
Locking Yes
Wiring Back and Side Wired
Wire Range Up to 10 AWG Solid or Stranded
Mounting Screw Type Combination Slot/Phillips Head
Approvals cURus
RoHS Yes
Comments Momentary Contact Locking, Center Off
Net Weight 0.185 lbs
Gross Weight 0.215 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved