2037W-BOX
Cooper Electrical Box Covers, Mid Size Wallplate Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2037W-BOX

Cooper Electrical Box Covers, Mid Size Wallplate Series
In stock
Item Number
2037W-BOX
MFG Item Number
2037W-BOX
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, Mid Size Wallplate Series
Item #
2037W-BOX
Wallplate 2G Blank Thrmst Box Mnt

Mid Size Wallplate Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2037W-BOX
Item Number 2037W-BOX
Manufacturer Cooper
Product Series Mid Size Wallplate
Family Series Cooper Electrical Box Covers, Mid Size Wallplate Series
Composition Non-Metallic
Material Thermoset
Number of Gangs 2
Cover Type Blank
Cover Style Flat
Color White
Gasket Included No
Approvals cULus
RoHS Yes
Comments Box Mounted
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved