20416N
Cooper Electrical Box Covers, FSFD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

20416N

Cooper Electrical Box Covers, FSFD Series
In stock
Item Number
20416N
MFG Item Number
20416N
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, FSFD Series
Item #
20416N
Wallplate/Cover, Gray, Nylon,

FSFD Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 20416N
Item Number 20416N
Manufacturer Cooper
Product Series FSFD
Family Series Cooper Electrical Box Covers, FSFD Series
Composition Non-Metallic
Material Nylon
Number of Gangs 1
Cover Type Receptacle - Single
Cover Details Four Wire 30A Receptacle
Cover Features Flip Lid
Cover Style Raised
Color Gray
Gasket Included Yes
Approvals UL
RoHS No
Net Weight 0.205 lbs
Gross Weight 0.285 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved