2051A-BOX
Cooper Electrical Box Covers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2051A-BOX

Cooper Electrical Box Covers
In stock
Item Number
2051A-BOX
MFG Item Number
2051A-BOX
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, Series
Item #
2051A-BOX
Wallplate 1G Decorator Thermoset

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2051A-BOX
Item Number 2051A-BOX
Manufacturer Cooper
Family Series Cooper Electrical Box Covers
Composition Non-Metallic
Material Thermoset
Number of Gangs 1
Cover Type Switch - Rocker
Cover Style Flat
Color Almond
Gasket Included No
Approvals cULus
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved