2078-T6
Cooper Connectors, Twist-On F Connectors Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2078-T6

Cooper Connectors, Twist-On F Connectors Series
In stock
Item Number
2078-T6
MFG Item Number
2078-T6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, Twist-On F Connectors Series
Item #
2078-T6
F Connector Twist-On Rg6 Bag Of 25

Twist-On F Connectors Series Information

Terminates 75 Ohm coaxial cable with a twist‑on male F‑connector. No crimping tool is required.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2078-T6
Item Number 2078-T6
Manufacturer Cooper
Product Series Twist-On F Connectors
Family Series Cooper Connectors, Twist-On F Connectors Series
Connector Type CATV F Connector
Package Quantity 25
Cable Size RG-6
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved