2887-BOX
Cooper Plugs & Receptacles, Vinyl Armored and Rubber Plugs Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2887-BOX

Cooper Plugs & Receptacles, Vinyl Armored and Rubber Plugs Series
In stock
Item Number
2887-BOX
MFG Item Number
2887-BOX
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Vinyl Armored and Rubber Plugs Series
Item #
2887-BOX
Connector, 2P-3W, 15A 125V, Armored,

Vinyl Armored and Rubber Plugs Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2887-BOX
Item Number 2887-BOX
Manufacturer Cooper
Product Series Vinyl Armored and Rubber Plugs
Family Series Cooper Plugs & Receptacles, Vinyl Armored and Rubber Plugs Series
Current Rating 15 A
Number of Poles 3
Number of Wires 3
Voltage 125 VAC
Body Type Straight
Connection Type Connector
NEMA Configuration 5-15R
Color Yellow
Watertight No
Corrosion Resistant No
Isolated Ground Yes
Tamper Resistant No
Illuminated No
Weather Resistant No
Approvals CSA, UL
RoHS Compliant No
Net Weight 0.16 lbs
Gross Weight 0.165 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved