3533-4V
Cooper Jacks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3533-4V

Cooper Jacks
In stock
Item Number
3533-4V
MFG Item Number
3533-4V
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Jacks, Series
Item #
3533-4V
Phone Jack Sgl Flush Mnt 4Cond Mid

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3533-4V
Item Number 3533-4V
Manufacturer Cooper
Family Series Cooper Jacks
Color Ivory
Description Single Phone Jack
Mounting Wallplate
Termination Screw Terminals
Housing Material Plastic
Approvals CSA, UL
Net Weight 0.08 lbs
Gross Weight 0.095 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved