3560-4W
Cooper Jacks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3560-4W

Cooper Jacks
In stock
Item Number
3560-4W
MFG Item Number
3560-4W
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Jacks, Series
Item #
3560-4W
Phone Jack Sgl Decorator Strap 4

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3560-4W
Item Number 3560-4W
Manufacturer Cooper
Family Series Cooper Jacks
Color White
Description Single Phone Jack
Mounting Wallplate
Termination Screw Terminals
Housing Material Plastic
Approvals CSA, UL
Net Weight 0.04 lbs
Gross Weight 0.06 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved