4524N
Cooper Plugs & Receptacles, Industrial Grade Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4524N

Cooper Plugs & Receptacles, Industrial Grade Series
In stock
Item Number
4524N
MFG Item Number
4524N
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Industrial Grade Series
Item #
4524N
Plug, 3P-3W, 50A 125/250V, 10-50,

Industrial Grade Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4524N
Item Number 4524N
Manufacturer Cooper
Product Series Industrial Grade
Family Series Cooper Plugs & Receptacles, Industrial Grade Series
Current Rating 50 A
Number of Poles 3
Number of Wires 3
Voltage 250 VAC, 125 VAC
Body Type Straight
Connection Type Plug
NEMA Configuration 10-50P
Color Gray
Watertight No
Corrosion Resistant No
Isolated Ground No
Tamper Resistant No
Illuminated No
Weather Resistant No
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0.57 lbs
Gross Weight 0.705 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved