5266AN
Cooper Plugs & Receptacles, Polycarbonate Industrial Grade Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5266AN

Cooper Plugs & Receptacles, Polycarbonate Industrial Grade Series
In stock
Item Number
5266AN
MFG Item Number
5266AN
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Polycarbonate Industrial Grade Series
Item #
5266AN
Plug, 2P-3W, 15A 125V, Angled, 5-15,

Polycarbonate Industrial Grade Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5266AN
Item Number 5266AN
Manufacturer Cooper
Product Series Polycarbonate Industrial Grade
Family Series Cooper Plugs & Receptacles, Polycarbonate Industrial Grade Series
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Body Type Angled
Connection Type Plug
NEMA Configuration 5-15P
Color Black, White
Watertight No
Corrosion Resistant No
Isolated Ground No
Tamper Resistant No
Illuminated No
Weather Resistant No
Approvals CSA, UL
RoHS Compliant No
Net Weight 0.1 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved