5278-BOX
Cooper Plugs & Receptacles, Industrial Grade Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5278-BOX

Cooper Plugs & Receptacles, Industrial Grade Series
In stock
Item Number
5278-BOX
MFG Item Number
5278-BOX
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Industrial Grade Series
Item #
5278-BOX
Flanged Inlet, 2P-3W, 15A 125V,

Industrial Grade Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5278-BOX
Item Number 5278-BOX
Manufacturer Cooper
Product Series Industrial Grade
Family Series Cooper Plugs & Receptacles, Industrial Grade Series
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Body Type Straight
Connection Type Flanged Inlet
NEMA Configuration 5-15P
Color Metal
Watertight No
Corrosion Resistant No
Isolated Ground No
Tamper Resistant No
Illuminated No
Weather Resistant No
Approvals CSA, UL
RoHS Compliant No
Net Weight 0.111 lbs
Gross Weight 0.111 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved