7420A
Cooper Electrical Box Covers, FSFD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7420A

Cooper Electrical Box Covers, FSFD Series
In stock
Item Number
7420A
MFG Item Number
7420A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, FSFD Series
Item #
7420A
Receptacle Cover, Single, 2.12in. Dia

FSFD Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7420A
Item Number 7420A
Manufacturer Cooper
Product Series FSFD
Family Series Cooper Electrical Box Covers, FSFD Series
Composition Metallic
Material Aluminum
Number of Gangs 1
Cover Type Receptacle - Single
Cover Details 30A Straight Blade Receptacle
Cover Features Flip Lid
Cover Style Raised
Color Gray
Gasket Included Yes
Approvals UL
RoHS No
Comments Self-Closing
Net Weight 0.415 lbs
Gross Weight 0.505 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved