AH7810ED
Cooper Disconnect Switches, Industrial Grade Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AH7810ED

Cooper Disconnect Switches, Industrial Grade Series
In stock
Item Number
AH7810ED
MFG Item Number
AH7810ED
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, Industrial Grade Series
Item #
AH7810ED
Ah7810Ud W/Type 3, 7 & 9 Hazd

Industrial Grade Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AH7810ED
Item Number AH7810ED
Manufacturer Cooper
Product Series Industrial Grade
Family Series Cooper Disconnect Switches, Industrial Grade Series
Poles 3
NEMA Rating NEMA 3, NEMA 7, NEMA 9
Current Rating 30 A
Operator Type Toggle - Black
Mounting Wall
UL Class UL508
Max HP 230/240V 3PH 7.5 hp
Max HP 460/480V 3PH 15 hp
Max HP 600V 3PH 15 hp
Fusible No
Enclosure Composition Metallic
Approvals cULus
RoHS Yes
Comments Two Position, Maintained Contact
Net Weight 7.48 lbs
Gross Weight 7.765 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved