AH7810WD
Cooper Disconnect Switches, Industrial Grade Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AH7810WD

Cooper Disconnect Switches, Industrial Grade Series
In stock
Item Number
AH7810WD
MFG Item Number
AH7810WD
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, Industrial Grade Series
Item #
AH7810WD
Manual Motor Controller, 3P, 30A,

Industrial Grade Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AH7810WD
Item Number AH7810WD
Manufacturer Cooper
Product Series Industrial Grade
Family Series Cooper Disconnect Switches, Industrial Grade Series
Poles 3
NEMA Rating NEMA 3R
Current Rating 30 A
Operator Type Pistol - Black
Mounting Wall
UL Class UL508
Max HP 230/240V 3PH 7.5 hp
Max HP 460/480V 3PH 15 hp
Max HP 600V 3PH 15 hp
Fusible No
Enclosure Composition Metallic
Approvals cULus
RoHS Yes
Comments Two Position, Maintained Contact
Net Weight 3.85 lbs
Gross Weight 3.85 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved