AHCL1130FO
Arrow-Hart Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AHCL1130FO

Arrow-Hart Plugs & Receptacles
In stock
Item Number
AHCL1130FO
MFG Item Number
AHCL1130FO
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
AHCL1130FO
Flanged Outlet, 30A, 250V, 3PH,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AHCL1130FO
Item Number AHCL1130FO
Manufacturer Arrow-Hart
Family Series Arrow-Hart Plugs & Receptacles
Current Rating 30 A
Number of Poles 3
Number of Wires 3
Voltage 120 VAC, 208 VAC
Phase 3
Body Type Straight
Connection Type Flanged Outlet
NEMA Configuration L11-30R
Watertight No
Corrosion Resistant No
Isolated Ground No
Color Black, Blue
Approvals cULus, UL
RoHS Compliant No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved