The store will not work correctly when cookies are disabled.
AHCL1130R
Arrow-Hart Plugs & Receptacles, AHCL Series
MFG Item Number
AHCL1130R
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, AHCL Series
Receptacle, Single, 30A, 250V, 3PH,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
AHCL1130R |
Item Number |
AHCL1130R |
Manufacturer |
Arrow-Hart |
Product Series |
AHCL |
Family Series |
Arrow-Hart Plugs & Receptacles, AHCL Series |
Current Rating |
30 A |
Number of Poles |
3 |
Number of Wires |
3 |
Voltage |
120 VAC, 208 VAC |
Phase |
3 |
Body Type |
Straight |
Connection Type |
Receptacle |
NEMA Configuration |
L11-30R |
Watertight |
No |
Corrosion Resistant |
No |
Isolated Ground |
No |
Color |
Black, Blue |
Approvals |
cULus, UL |
RoHS Compliant |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved