AHCL1730FI
Arrow-Hart Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AHCL1730FI

Arrow-Hart Plugs & Receptacles
In stock
Item Number
AHCL1730FI
MFG Item Number
AHCL1730FI
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
AHCL1730FI
Flanged Inlet, 30A, 600V, 3PH, 3P4W,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AHCL1730FI
Item Number AHCL1730FI
Manufacturer Arrow-Hart
Family Series Arrow-Hart Plugs & Receptacles
Current Rating 30 A
Number of Poles 4
Number of Wires 4
Voltage 600 VAC, 347 VAC
Phase 3
Body Type Straight
Connection Type Flanged Inlet
NEMA Configuration L17-30P
Watertight No
Corrosion Resistant No
Isolated Ground Yes
Color Black, Black
Approvals cULus, UL
RoHS Compliant No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved